Flex-Column, 1.5x75cm
Mfr # 420401-1575
Zoro # G7656205
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Max. Temp. (C)
130
Special Features
Luer Fitting
Outside Dia.
1.5cm
Capacity
124mL
Standards and Approvals
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420401-1575
Zoro #
G7656205
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.5cm
Length
75cm
Column Length
75 cm
Column Particle Size
20 micron
Column Inner Diameter
1.5 cm
Details
Item
Flex-Column
Max. Temp. (C)
130
Special Features
Luer Fitting
Capacity
124mL
Standards and Approvals
None
Max. Temp. (F)
265
Material of Construction
Glass and Polypropylene
Tolerance
1.77cm
Product Type
Chromatography Column
Autoclavable
No
Sterile/Non-Sterile
Sterile
Column Type
Ion-Exchange
Description
Flex-Column, Product Type Chromatography Column, Column Length 75 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.