Flex-Column, 2.5x100cm
Mfr # 420401-2511
Zoro # G7656266
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Tolerance
4.91cm
Outside Dia.
2.5cm
Special Features
Luer Fitting
Max. Temp. (C)
130
Material of Construction
Glass and Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420401-2511
Zoro #
G7656266
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.5cm
Length
100cm
Column Length
100 cm
Column Particle Size
20 micron
Column Inner Diameter
2.5 cm
Details
Item
Flex-Column
Tolerance
4.91cm
Special Features
Luer Fitting
Max. Temp. (C)
130
Material of Construction
Glass and Polypropylene
Capacity
491mL
Standards and Approvals
None
Max. Temp. (F)
265
Product Type
Chromatography Column
Column Type
Ion-Exchange
Autoclavable
No
Sterile/Non-Sterile
Sterile
Description
Flex-Column, Product Type Chromatography Column, Column Length 100 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.