Flex-Column, 2.5x120cm
Mfr # 420401-2512
Zoro # G7656284
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Max. Temp. (C)
130
Capacity
638mL
Special Features
Luer Fitting
Tolerance
4.91cm
Material of Construction
Glass and Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420401-2512
Zoro #
G7656284
UPC #
-
Country of Origin
United States
Dimensions
Length
120cm
Outside Dia.
2.5cm
Column Length
120 cm
Column Particle Size
20 micron
Column Inner Diameter
2.5 cm
Details
Item
Flex-Column
Max. Temp. (C)
130
Capacity
638mL
Special Features
Luer Fitting
Tolerance
4.91cm
Material of Construction
Glass and Polypropylene
Max. Temp. (F)
265
Standards and Approvals
None
Product Type
Chromatography Column
Sterile/Non-Sterile
Sterile
Column Type
Ion-Exchange
Autoclavable
No
Description
Flex-Column, Product Type Chromatography Column, Column Length 120 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.