Zoro Homepage

Flex-Column, 2.5x15cm

  • Mfr # 420401-2515

  • Zoro # G7656302


product price: $69.59
/ea

Key Features

Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Max. Temp. (F)
265
Standards and Approvals
None
Outside Dia.
2.5cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420401-2515
Zoro #
G7656302
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.5cm
Length
15cm
Column Length
15 cm
Column Inner Diameter
2.5 cm
Column Particle Size
20 micron

Details

Item
Flex-Column
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Max. Temp. (F)
265
Standards and Approvals
None
Tolerance
4.91cm
Special Features
Luer Fitting
Capacity
74mL
Product Type
Chromatography Column
Column Type
Ion-Exchange
Autoclavable
No
Sterile/Non-Sterile
Sterile

Description

Flex-Column, Product Type Chromatography Column, Column Length 15 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.