Zoro Homepage

Flex-Column, 2.5x75cm, PK2

  • Mfr # 420400-2575

  • Zoro # G7656397


product price: $200.99
/pk 2, $100.50/ea
Free Shipping & Returns

Key Features

Special Features
Luer Fitting
Capacity
344mL
Material of Construction
Glass and Polypropylene
Outside Dia.
2.5cm
Max. Temp. (F)
265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420400-2575
Zoro #
G7656397
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.5cm
Length
75cm
Column Particle Size
20 micron
Column Inner Diameter
2.5 cm
Column Length
75 cm

Details

Item
Flex-Column
Special Features
Luer Fitting
Capacity
344mL
Material of Construction
Glass and Polypropylene
Max. Temp. (F)
265
Standards and Approvals
None
Max. Temp. (C)
130
Product Type
Chromatography Column
Sterile/Non-Sterile
Sterile
Autoclavable
No
Column Type
Ion-Exchange

Description

Flex-Column, Product Type Chromatography Column, Column Length 75 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.