Zoro Homepage

Four Neck Round Bottom Flask, 1000mL

  • Mfr # 607000-0824

  • Zoro # G7117988


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607000-0824
Zoro #
G7117988
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
238 mm
Labware Height - English
9.3 in
Body Diameter - Metric
130 mm
Compatible with Stopper Size
24/40 (Side Joint), 34/45 (Center Joint)
Joint Size
24/40 mm (Side), 34/45 mm (Center)
Overall Height - Metric
238 mm

Description

Boiling Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Boiling, Overall Height - Metric 238 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Side Joint), 34/45 (Center Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.