Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Bottle, 0.5 oz., PK48

  • Mfr # 5611220V-21

  • Zoro # G7740905


product price: $72.69
/pk 48, $1.51/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
French Square
Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611220V-21
Zoro #
G7740905
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 mm
Labware Width - Metric
26 mm
Height
62mm
Width
26mm
Depth
26mm
Labware Height - Metric
62 mm
Labware Depth - Metric
26 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Overall Width - Metric
26 mm
Overall Depth - Metric
26 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Body Diameter - Metric
26 mm
Overall Height - Metric
62 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
French Square
Capacity
0.5 oz.
Labware Body Color
Clear
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Color
White Clear
Bottle/Jar Shape
French Square
Includes Closure
Yes
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Capacity - English
0.5 oz
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Closure Color
Clear/White
Bottle Type
Sampling
USP Specification
Type III
Body Material
Soda Lime Glass
Closure Included
Yes
ASTM Specification
E438 Type II
Capacity - Metric
15 mL
Graduated
No
Capacity - English
0.5 fl oz
Basic Material
Glass
Closure Liner Material
Pulp/Vinyl
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Diameter - Metric 26 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.