Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Bottle, 0.5 oz., PK48

  • Mfr # 5611220V-25

  • Zoro # G7714314


product price: $62.39
/pk 48, $1.30/ea

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
French Square
Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611220V-25
Zoro #
G7714314
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 mm
Width
26mm
Labware Width - Metric
26 mm
Depth
26mm
Labware Depth - Metric
26 mm
Labware Height - Metric
62 mm
Labware Screw Closure Size
20-400 mm
Height
62mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
62 mm
Mouth Size
Wide
Overall Depth - Metric
26 mm
Body Diameter - Metric
26 mm
Overall Width - Metric
26 mm

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
French Square
Capacity
0.5 oz.
Labware Basic Material
Glass
Labware Capacity - English
0.5 oz
Graduation Range
Not Specified
Labware Body Color
Clear
Bottle/Jar Shape
French Square
Includes Closure
Yes
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Capacity - English
0.5 fl oz
Body Material
Soda Lime Glass
Capacity - Metric
15 mL
USP Specification
Type III
ASTM Specification
E438 Type II
Closure Included
Yes
Closure Color
Clear/White
Numbers of Bottles Included
48
Graduated
No
Clarity
Transparent
Basic Material
Glass
Body Color
Clear
Bottle Type
Sampling
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Clear, Body Diameter - Metric 26 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.