Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Square Bottle, w/ Cap, 125mL, PK24

  • Mfr # 5610433V-21

  • Zoro # G7740923


product price: $52.29
/pk 24, $2.18/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610433V-21
Zoro #
G7740923
UPC #
-
Country of Origin
India

Dimensions

Diameter
45 mm
Labware Height - Metric
111 mm
Depth
45mm
Labware Screw Closure Size
33-400 mm
Labware Width - Metric
45 mm
Width
45mm
Height
111mm
Labware Depth - Metric
45 mm
Screw Closure Size
33-400 mm
Overall Width - Metric
45 mm
Body Diameter - Metric
45 mm
Mouth Size
Wide
Overall Height - Metric
111 mm
Minimum Screw Closure Size
33 mm
Overall Depth - Metric
45 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
4 oz.
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Closure Liner Material
Pulp/Vinyl
Bottle/Jar Shape
French Square
Labware Capacity - English
4 oz
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Body Color
Clear
Graduated
No
USP Specification
Type III
Body Material
Soda Lime Glass
Closure Liner Material
Pulp/Vinyl
Capacity - English
4 fl oz
Clarity
Transparent
Basic Material
Glass
Bottle Type
Sampling
ASTM Specification
E438 Type II
Capacity - Metric
125 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 111 mm, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.