Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Square Bottle, w/Cap, 500mL, PK24

  • Mfr # 5611648V-21

  • Zoro # G7714384


product price: $81.29
/pk 24, $3.39/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611648V-21
Zoro #
G7714384
UPC #
-
Country of Origin
United States

Dimensions

Diameter
68 mm
Labware Width - Metric
68 mm
Depth
68mm
Labware Screw Closure Size
48-400 mm
Height
167mm
Labware Depth - Metric
68 mm
Labware Height - Metric
167 mm
Width
68mm
Screw Closure Size
48-400 mm
Mouth Size
Wide
Overall Height - Metric
167 mm
Minimum Screw Closure Size
48 mm
Overall Depth - Metric
68 mm
Body Diameter - Metric
68 mm
Overall Width - Metric
68 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
16 oz.
Labware Basic Material
Glass
Labware Closure Liner Material
Pulp/Vinyl
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Capacity - English
16 oz
Bottle/Jar Shape
French Square
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Sampling
Basic Material
Glass
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Body Color
Clear
Closure Liner Material
Pulp/Vinyl
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Graduated
No
Clarity
Transparent
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 167 mm, Closure Liner Material Pulp/Vinyl, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.