Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Square Bottle, w/Cap, 60mL, PK48

  • Mfr # 5610228V-21

  • Zoro # G8525605


product price: $77.19
/pk 48, $1.61/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
French Square
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610228V-21
Zoro #
G8525605
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Depth
39mm
Labware Height - Metric
87 mm
Height
87mm
Width
39mm
Labware Screw Closure Size
28-400 mm
Labware Width - Metric
39 mm
Labware Depth - Metric
39 mm
Screw Closure Size
28-400 mm
Overall Height - Metric
87 mm
Mouth Size
Narrow
Body Diameter - Metric
39 mm
Minimum Screw Closure Size
28 mm
Overall Depth - Metric
39 mm
Overall Width - Metric
39 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
French Square
Capacity
2 oz.
Labware Body Color
Clear
Bottle/Jar Shape
French Square
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Capacity - English
2 oz
Labware Closure Liner Material
Pulp/Vinyl
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Capacity - English
2 fl oz
Body Material
Soda Lime Glass
USP Specification
Type III
Body Color
Clear
ASTM Specification
E438 Type II
Clarity
Transparent
Capacity - Metric
60 mL
Graduated
No
Closure Liner Material
Pulp/Vinyl
Basic Material
Glass
Bottle Type
Sampling

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 87 mm, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.