Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Square Bottle, w/Cap250mL, PK24

  • Mfr # 5610843V-22

  • Zoro # G7714366


product price: $64.19
/pk 24, $2.67/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610843V-22
Zoro #
G7714366
UPC #
-
Country of Origin
United States

Dimensions

Diameter
56 mm
Labware Depth - Metric
56 mm
Labware Height - Metric
137 mm
Labware Screw Closure Size
43-400 mm
Width
56mm
Depth
56mm
Labware Width - Metric
56 mm
Height
137mm
Screw Closure Size
43-400 mm
Minimum Screw Closure Size
43 mm
Mouth Size
Wide
Overall Height - Metric
137 mm
Body Diameter - Metric
56 mm
Overall Width - Metric
56 mm
Overall Depth - Metric
56 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Closure Material
Polyethylene (PE)
Labware Closure Liner Material
Polyethylene
Bottle/Jar Shape
French Square
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Capacity - English
8 fl oz
Bottle Type
Sampling
Graduated
No
ASTM Specification
E438 Type II
Basic Material
Glass
Capacity - Metric
250 mL
Clarity
Transparent
USP Specification
Type III
Body Color
Clear
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Clear, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Liner Material Polyethylene, Screw Closure Size 43-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.