Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Square Glass Bottle, Clear, PK84

  • Mfr # 5610843C-21

  • Zoro # G8531336


product price: $186.19
/pk 84, $2.22/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610843C-21
Zoro #
G8531336
UPC #
-
Country of Origin
United States

Dimensions

Diameter
56 mm
Depth
56mm
Labware Depth - Metric
56 mm
Labware Width - Metric
56 mm
Width
56mm
Labware Height - Metric
137 mm
Labware Screw Closure Size
43-400 mm
Height
137mm
Screw Closure Size
43-400 mm
Mouth Size
Wide
Body Diameter - Metric
56 mm
Minimum Screw Closure Size
43 mm
Overall Width - Metric
56 mm
Overall Height - Metric
137 mm
Overall Depth - Metric
56 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Bottle/Jar Shape
French Square
Includes Closure
Yes
Labware Body Color
Clear
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Sterile/Non-Sterile
Non-Sterile
ASTM Specification
E438 Type II
Closure Included
Yes
Graduated
No
Body Material
Soda Lime Glass
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Clarity
Transparent
Bottle Type
Sampling
USP Specification
Type III
Basic Material
Glass
Closure Liner Material
Pulp/Vinyl
Closure Color
Black
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 43-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.