Zoro Homepage

Gas Washing Bottle, 325mm H, 125mL

  • Mfr # 657250-1223

  • Zoro # G7118030


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Capacity
125ml
Color
clear
Height
315mm
Imprinting
No Imprinting
Spout Style
Standard Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657250-1223
Zoro #
G7118030
UPC #
-
Country of Origin
United States

Dimensions

Height
315mm
Diameter
25mm
Labware Height - Metric
335 mm
Labware Height - English
13 in
Mouth Size
Narrow

Details

Item
Wash Bottle
Capacity
125ml
Color
clear
Imprinting
No Imprinting
Spout Style
Standard Spout
Cap Material
Glass
Wash Bottle Style
Standard Spout
Labware Capacity - Metric
125 mL
Vented/Nonvented
Nonvented
Autoclavable
Yes
Labware Clarity
Transparent
Opacity
Translucent
Labware Imprinting
No Imprinting
Bottle Material
Borosilicate Glass
Cap Color
Clear
Labware Body Material
Borosilicate Glass
Labware Basic Material
Glass
Venting
Non-Vented
Labware Body Color
Clear
Mouth
Wide
Capacity - English
4.22 fl oz
Body Material
Borosilicate Glass
Basic Material
Glass
Numbers of Bottles Included
1
Product Type
Wash Bottle
Clarity
Transparent
Capacity - Metric
125 mL
Body Color
Clear

Description

Wash Bottle, Capacity - Metric 125 mL, Imprinting No Imprinting, Capacity - English 4.22 fl oz, Basic Material Glass, Body Material Borosilicate Glass, Vented/Nonvented Nonvented, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Autoclavable Yes, Mouth Size Narrow, Clarity Transparent, Numbers of Bottles Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.