Zoro Homepage

Gas Washing Bottle, 430mm H, 500mL

  • Mfr # 657750-5025

  • Zoro # G6642286


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Wide
Diameter
50mm
Capacity
500ml
Vented/Nonvented
Nonvented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657750-5025
Zoro #
G6642286
UPC #
-
Country of Origin
United States

Dimensions

Diameter
50mm
Labware Height - English
13 in
Labware Height - Metric
430 mm
Height
315mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Autoclavable
Yes
Mouth
Wide
Capacity
500ml
Vented/Nonvented
Nonvented
Spout Style
Standard Spout
Cap Material
Glass
Cap Color
Clear
Wash Bottle Style
Standard Spout
Labware Basic Material
Glass
Imprinting
No Imprinting
Bottle Material
Borosilicate Glass
Labware Body Color
Clear
Labware Clarity
Transparent
Labware Capacity - Metric
500 mL
Opacity
Translucent
Color
clear
Labware Body Material
Borosilicate Glass
Labware Imprinting
No Imprinting
Venting
Non-Vented
Body Material
Borosilicate Glass
Clarity
Transparent
Basic Material
Glass
Product Type
Wash Bottle
Numbers of Bottles Included
1
Body Color
Clear
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16.9 fl oz, Basic Material Glass, Body Material Borosilicate Glass, Vented/Nonvented Nonvented, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Autoclavable Yes, Mouth Size Narrow, Clarity Transparent, Numbers of Bottles Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.