Zoro Homepage

Gas Washing Bottle, 435mm H, 500mL

  • Mfr # 657250-5023

  • Zoro # G7117461


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Capacity
500ml
Color
clear
Height
325mm
Imprinting
No Imprinting
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657250-5023
Zoro #
G7117461
UPC #
-
Country of Origin
United States

Dimensions

Height
325mm
Labware Height - Metric
430 mm
Diameter
50mm
Labware Height - English
13 in
Mouth Size
Narrow

Details

Item
Wash Bottle
Capacity
500ml
Color
clear
Imprinting
No Imprinting
Autoclavable
Yes
Labware Capacity - Metric
500 mL
Labware Basic Material
Glass
Labware Clarity
Transparent
Opacity
Translucent
Labware Body Color
Clear
Labware Imprinting
No Imprinting
Wash Bottle Style
Standard Spout
Spout Style
Standard Spout
Venting
Non-Vented
Cap Color
Clear
Bottle Material
Borosilicate Glass
Labware Body Material
Borosilicate Glass
Cap Material
Glass
Vented/Nonvented
Nonvented
Mouth
Wide
Body Material
Borosilicate Glass
Clarity
Transparent
Numbers of Bottles Included
1
Capacity - Metric
500 mL
Basic Material
Glass
Capacity - English
16.9 fl oz
Product Type
Wash Bottle
Body Color
Clear

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16.9 fl oz, Basic Material Glass, Body Material Borosilicate Glass, Vented/Nonvented Nonvented, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Autoclavable Yes, Mouth Size Narrow, Clarity Transparent, Numbers of Bottles Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.