Zoro Homepage

GC Column, 25.00cm L, 11.00mm Inner Dia.

  • Mfr # 420280-0213

  • Zoro # G7420248


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Column Inner Dia.
11 mm
Column Length
250 mm
Product Type
Chromatography Column
USP Specification
Type I
Packed/Capillary
Packed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420280-0213
Zoro #
G7420248
UPC #
-
Country of Origin
Mexico

Dimensions

Column Inner Dia.
11 mm
Column Length
250 mm
Column Inner Diameter
11 mm

Details

Item
GC Column
Product Type
Chromatography Column
USP Specification
Type I
Packed/Capillary
Packed

Description

GC Column, Column Length 250 mm, Column Inner Diameter 11 mm, Product Type Chromatography Column, Packed/Capillary Packed, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.