Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GC Column, 25.00cm L, 15.00mm Inner Dia.

  • Mfr # 420280-0222

  • Zoro # G7378421


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Column Length
250 mm
Column Inner Dia.
15 mm
Product Type
Chromatography Column
USP Specification
Type I
Column Inner Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420280-0222
Zoro #
G7378421
UPC #
-
Country of Origin
Mexico

Dimensions

Column Length
250 mm
Column Inner Dia.
15 mm
Column Inner Diameter
15 mm

Details

Item
GC Column
Product Type
Chromatography Column
USP Specification
Type I
Packed/Capillary
Packed

Description

GC Column, Column Length 250 mm, Column Inner Diameter 15 mm, Product Type Chromatography Column, Packed/Capillary Packed, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.