Zoro Homepage

GC Column, 35.00cm L, 22.00mm Inner Dia.

  • Mfr # 420280-0242

  • Zoro # G7378169


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Column Inner Dia.
22 mm
Column Length
350 mm
Product Type
Chromatography Column
Packed/Capillary
Packed
USP Specification
Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420280-0242
Zoro #
G7378169
UPC #
-
Country of Origin
Mexico

Dimensions

Column Inner Dia.
22 mm
Column Length
350 mm
Column Inner Diameter
22 mm

Details

Item
GC Column
Product Type
Chromatography Column
Packed/Capillary
Packed
USP Specification
Type I

Description

GC Column, Column Length 350 mm, Column Inner Diameter 22 mm, Product Type Chromatography Column, Packed/Capillary Packed, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.