Zoro Homepage

GC Column, 60.00cm L, 41.00mm Inner Dia.

  • Mfr # 420320-0256

  • Zoro # G7378668


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Column Inner Dia.
41 mm
Column Length
600 mm
Product Type
Chromatography Column
Column Inner Diameter
41 mm
Column Film Thickness
60 um
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420320-0256
Zoro #
G7378668
UPC #
-
Country of Origin
Mexico

Dimensions

Column Inner Dia.
41 mm
Column Length
600 mm
Column Inner Diameter
41 mm
Column Film Thickness
60 um

Details

Item
GC Column
Product Type
Chromatography Column
USP Specification
Type I

Description

GC Column, Column Length 600 mm, Column Inner Diameter 41 mm, Product Type Chromatography Column, Column Film Thickness 60 um, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.