
Glass Shell Vial, 2 ml, PK2304
Mfr # 60965D-12
Zoro # G816294805
product price: $851.99
/pk 2304, $0.37/ea
Free Shipping & Returns
Key Features
Capacity
2 mL
Labware Basic Material
Glass
Height
35 mm
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Labware Clarity
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60965D-12
Zoro #
G816294805
UPC #
-
Country of Origin
United States
Dimensions
Height
35 mm
Outside Dia.
12 mm
Details
Item
Vial
Capacity
2 mL
Labware Basic Material
Glass
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Labware Clarity
Transparent
Vial Style
TITESEAL Vial
Labware Body Color
Clear
Description
Glass Shell Vial, Package Quantity 2304
- Converted from Type I, 51 expansion borosilicate glass tubing
- Open-bottom plug style plastic closures, unattached
- Plain tops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.