Zoro Homepage

Glass Shell Vial, 4 ml, PK2304

  • Mfr # 60965D-1

  • Zoro # G816294768


product price: $876.99
/pk 2304, $0.38/ea
Free Shipping & Returns

Key Features

Capacity
4 mL
Labware Basic Material
Glass
Height
45 mm
Outside Dia.
15 mm
Labware Clarity
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60965D-1
Zoro #
G816294768
UPC #
-
Country of Origin
United States

Dimensions

Height
45 mm
Outside Dia.
15 mm

Details

Item
Vial
Capacity
4 mL
Labware Basic Material
Glass
Labware Clarity
Transparent
Labware Body Color
Clear
Vial Style
TITESEAL Vial
Labware Body Material
Type I, 51 Expansion Borosilicate Glass

Description

Glass Shell Vial, Package Quantity 2304


  • Converted from Type I, 51 expansion borosilicate glass tubing
  • Open-bottom plug style plastic closures, unattached
  • Plain tops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.