Zoro Homepage

Glass Shell Vial, 44 ml, PK432

  • Mfr # 60965D-120

  • Zoro # G616294760


product price: $502.99
/pk 432, $1.16/ea
Free Shipping & Returns

Key Features

Capacity
44 mL
Labware Basic Material
Glass
Height
94 mm
Labware Clarity
Transparent
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60965D-120
Zoro #
G616294760
UPC #
-
Country of Origin
United States

Dimensions

Height
94 mm
Outside Dia.
29 mm

Details

Item
Vial
Capacity
44 mL
Labware Basic Material
Glass
Labware Clarity
Transparent
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Labware Body Color
Clear
Vial Style
TITESEAL Vial

Description

Glass Shell Vial, Package Quantity 432


  • Converted from Type I, 51 expansion borosilicate glass tubing
  • Open-bottom plug style plastic closures, unattached
  • Plain tops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.