Zoro Homepage

Glass Straight Jar, 79mm H, Rubber, PK24

  • Mfr # 5410663C-24

  • Zoro # G7715041


product price: $216.99
/pk 24, $9.04/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Mouth
Wide
Shape
Straight Side Round
Diameter
66 mm
Capacity
6 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410663C-24
Zoro #
G7715041
UPC #
-
Country of Origin
United States

Dimensions

Diameter
66 mm
Height
79mm
Labware Height - Metric
79 mm
Screw Closure Size
63-400 mm
Overall Height - Metric
79 mm
Body Diameter - Metric
66 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Rubber
Mouth
Wide
Shape
Straight Side Round
Capacity
6 oz.
Labware Basic Material
Glass
Labware Closure Liner Material
Rubber
Bottle/Jar Shape
Straight Side Round
Special Features
Rubber Liner
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Capacity - English
6 oz
Standards
ASTM E438, USP Type III
ASTM Specification
E438 Type II
Basic Material
Glass
Body Color
Clear
Closure Liner Material
Rubber
Body Material
Soda Lime Glass
USP Specification
Type III
Closure Type
Screw On
Capacity - Metric
180 mL
Numbers of Jars Included
24
Clarity
Transparent
Capacity - English
6.1 fl oz
Closure Included
Yes

Description

Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included Yes, Closure Liner Material Rubber, Body Diameter - Metric 66 mm, Body Material Soda Lime Glass, Overall Height - Metric 79 mm, Screw Closure Size 63-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.