Zoro Homepage

Glass Straight Jar, 88mm H, PK24

  • Mfr # 5410870C-26

  • Zoro # G7715093


product price: $105.99
/pk 24, $4.42/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Mouth
Wide
Shape
Straight Side Round
Diameter
73 mm
Capacity
8 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410870C-26
Zoro #
G7715093
UPC #
-
Country of Origin
United States

Dimensions

Diameter
73 mm
Height
88mm
Labware Height - Metric
88 mm
Screw Closure Size
70-400 mm
Overall Height - Metric
88 mm
Mouth Size
Wide
Body Diameter - Metric
73 mm

Details

Item
Jar
Closure Material
PTFE
Mouth
Wide
Shape
Straight Side Round
Capacity
8 Oz.
Labware Closure Liner Material
PTFE
Labware Body Color
Clear
Labware Basic Material
Glass
Bottle/Jar Shape
Straight Side Round
Special Features
Foam Backed Liner
Labware Closure Material
PTFE
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Standards
ASTM E438, USP Type III
Capacity - Metric
250 mL
Closure Type
Screw On
Closure Liner Material
PTFE
Capacity - English
8.5 fl oz
Clarity
Transparent
Basic Material
Glass
ASTM Specification
E438 Type II
USP Specification
Type III
Body Color
Clear
Numbers of Jars Included
24
Closure Included
Yes
Body Material
Soda Lime Glass

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 73 mm, Body Material Soda Lime Glass, Overall Height - Metric 88 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Closure Material PTFE, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.