Zoro Homepage

Glass Straight Jar, 95mm H, Rubber, PK12

  • Mfr # 5411689C-24

  • Zoro # G7715111


product price: $75.79
/pk 12, $6.32/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Mouth
Wide
Shape
Straight Side Round
Diameter
91 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5411689C-24
Zoro #
G7715111
UPC #
-
Country of Origin
United States

Dimensions

Diameter
91 mm
Labware Height - Metric
95 mm
Height
95mm
Screw Closure Size
89-400 mm
Overall Height - Metric
95 mm
Mouth Size
Wide
Body Diameter - Metric
91 mm

Details

Item
Jar
Closure Material
Rubber
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Special Features
Rubber Liner
Labware Closure Liner Material
Rubber
Bottle/Jar Shape
Straight Side Round
Labware Body Color
Clear
Labware Capacity - English
16 oz
Labware Basic Material
Glass
Graduation Range
Not Specified
Standards
ASTM E438, USP Type III
Basic Material
Glass
Closure Liner Material
Rubber
Capacity - English
16.9 fl oz
Numbers of Jars Included
12
Clarity
Transparent
USP Specification
Type III
Body Color
Clear
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II
Closure Type
Screw On
Closure Included
Yes
Capacity - Metric
500 mL

Description

Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Rubber, Body Diameter - Metric 91 mm, Body Material Soda Lime Glass, Overall Height - Metric 95 mm, Screw Closure Size 89-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.