Zoro Homepage

Glass Straight Jar, 95mm H, Vinyl, PK12

  • Mfr # 5411689C-21

  • Zoro # G7715127


product price: $57.19
/pk 12, $4.77/ea

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Diameter
91 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5411689C-21
Zoro #
G7715127
UPC #
-
Country of Origin
United States

Dimensions

Diameter
91 mm
Labware Height - Metric
95 mm
Height
95mm
Screw Closure Size
89-400 mm
Overall Height - Metric
95 mm
Mouth Size
Wide
Body Diameter - Metric
91 mm

Details

Item
Jar
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Labware Closure Liner Material
Pulp/Vinyl
Bottle/Jar Shape
Straight Side Round
Labware Body Color
Clear
Labware Capacity - English
16 oz
Labware Basic Material
Glass
Graduation Range
Not Specified
Includes Closure
Yes
Standards
ASTM E438, USP Type III
Body Color
Clear
Closure Type
Screw On
Basic Material
Glass
Capacity - Metric
500 mL
USP Specification
Type III
ASTM Specification
E438 Type II
Clarity
Transparent
Closure Included
Yes
Body Material
Soda Lime Glass
Numbers of Jars Included
12
Closure Liner Material
Pulp/Vinyl
Capacity - English
16.9 fl oz

Description

Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 91 mm, Body Material Soda Lime Glass, Overall Height - Metric 95 mm, Screw Closure Size 89-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.