Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 1 oz., PK48

  • Mfr # 5810133V-21

  • Zoro # G4642145


product price: $94.29
/pk 48, $1.96/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810133V-21
Zoro #
G4642145
UPC #
-
Country of Origin
United States

Dimensions

Diameter
34 mm
Labware Screw Closure Size
33-400 mm
Height
68mm
Labware Height - Metric
68 mm
Screw Closure Size
33-400 mm
Overall Height - Metric
68 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
34 mm
Mouth Size
Wide

Details

Item
Graduated Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Includes Closure
Yes
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Capacity - English
1 oz
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Storage
Graduated
Yes
Capacity - English
1 fl oz
Body Color
Clear
Body Material
Soda Lime Glass
Capacity - Metric
30 mL
Closure Included
Yes
ASTM Specification
E438 Type II
USP Specification
Type III
Clarity
Transparent
Basic Material
Glass
Closure Liner Material
Pulp/Vinyl
Closure Color
Black

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.