Zoro Homepage

Graduated Bottle, 102mm H, Foam, PK144

  • Mfr # 5810448C-26

  • Zoro # G7740153


product price: $421.99
/pk 144, $2.93/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810448C-26
Zoro #
G7740153
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Height - Metric
102 mm
Height
102mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Mouth Size
Wide
Overall Height - Metric
102 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
48 mm

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.