Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 102mm H, TinFoil, PK144

  • Mfr # 5810448C-23

  • Zoro # G7715461


product price: $304.99
/pk 144, $2.12/ea
Free Shipping & Returns

Key Features

Closure Material
Tinfoil
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810448C-23
Zoro #
G7715461
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Height - Metric
102 mm
Labware Screw Closure Size
48-400 mm
Height
102mm
Screw Closure Size
48-400 mm
Overall Height - Metric
102 mm
Mouth Size
Wide
Minimum Screw Closure Size
48 mm
Body Diameter - Metric
51 mm

Details

Item
Graduated Bottle
Closure Material
Tinfoil
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Basic Material
Glass
Labware Closure Liner Material
Foil
Labware Body Color
Clear
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Labware Capacity - English
4 oz
Labware Closure Material
Tin Foil
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Basic Material
Glass
ASTM Specification
E438 Type II
Clarity
Transparent
Bottle Type
Storage
Graduated
Yes
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Closure Liner Material
Tin Foil
USP Specification
Type III
Body Material
Soda Lime Glass

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Special Features Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.