Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 125mL, 102mm H, PK144

  • Mfr # 5810448B

  • Zoro # G8220371


product price: $174.99
/pk 144, $1.22/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
Capacity
125ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810448B
Zoro #
G8220371
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Screw Closure Size
48-400 mm
Height
102mm
Labware Height - Metric
102 mm
Screw Closure Size
48-400 mm
Body Diameter - Metric
51 mm
Overall Height - Metric
102 mm
Mouth Size
Wide
Minimum Screw Closure Size
48 mm

Details

Item
Graduated Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Capacity - Metric
125 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Body Color
Clear
Bottle Type
Storage
Capacity - Metric
125 mL
Basic Material
Glass
ASTM Specification
E438 Type II
Closure Liner Material
No Closure
Closure Included
No
USP Specification
Type III
Body Material
Soda Lime Glass
Capacity - English
4 fl oz
Graduated
Yes
Clarity
Transparent

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.