Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 127mm H, PE, PK96

  • Mfr # 5810858C-22

  • Zoro # G7715495


product price: $286.99
/pk 96, $2.99/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810858C-22
Zoro #
G7715495
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Labware Height - Metric
127 mm
Height
127mm
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Minimum Screw Closure Size
58 mm
Body Diameter - Metric
62 mm
Mouth Size
Wide
Overall Height - Metric
127 mm

Details

Item
Graduated Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Bottle/Jar Shape
Round
Labware Closure Liner Material
Polyethylene
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Labware Closure Material
Polyethylene (PE)
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type III
Body Color
Clear
Capacity - English
8 fl oz
ASTM Specification
E438 Type II
Graduated
Yes
Closure Liner Material
Polyethylene
Clarity
Transparent
Basic Material
Glass
Capacity - Metric
250 mL
Bottle Type
Storage
Body Material
Soda Lime Glass

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Transparent, Closure Liner Material Polyethylene, Screw Closure Size 58-400 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.