Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 127mm H, Vinyl, PK96

  • Mfr # 5810858C-21

  • Zoro # G7740162


product price: $236.99
/pk 96, $2.47/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810858C-21
Zoro #
G7740162
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Labware Height - Metric
127 mm
Labware Screw Closure Size
58-400 mm
Height
127mm
Screw Closure Size
58-400 mm
Body Diameter - Metric
62 mm
Mouth Size
Wide
Overall Height - Metric
127 mm
Minimum Screw Closure Size
58 mm

Details

Item
Graduated Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Bottle/Jar Shape
Round
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Clear
Includes Closure
Yes
Labware Closure Liner Material
Pulp/Vinyl
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Closure Liner Material
Pulp/Vinyl
Basic Material
Glass
USP Specification
Type III
Body Material
Soda Lime Glass
Graduated
Yes
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Closure Color
Black
ASTM Specification
E438 Type II
Closure Included
Yes
Clarity
Transparent
Bottle Type
Storage

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.