Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 16 oz., PK24

  • Mfr # 5811670V-26

  • Zoro # G4645234


product price: $171.99
/pk 24, $7.17/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5811670V-26
Zoro #
G4645234
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Labware Height - Metric
145 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Screw Closure Size
70-400 mm
Overall Height - Metric
145 mm
Body Diameter - Metric
76 mm
Mouth Size
Narrow
Minimum Screw Closure Size
70 mm

Details

Item
Graduated Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
16 oz.
Labware Body Color
Clear
Labware Basic Material
Glass
Includes Closure
Yes
Labware Capacity - English
16 oz
Labware Closure Material
PTFE
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Closure Liner Material
PTFE
Sterile/Non-Sterile
Non-Sterile
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
USP Specification
Type III
ASTM Specification
E438 Type II
Clarity
Transparent
Body Material
Soda Lime Glass
Closure Included
Yes
Basic Material
Glass
Graduated
Yes
Closure Liner Material
LDPE/PTFE
Body Color
Clear
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Closure Color
Black
Bottle Type
Storage

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.