Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 2 oz., PK48

  • Mfr # 5810238V-21

  • Zoro # G4642154


product price: $91.69
/pk 48, $1.91/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810238V-21
Zoro #
G4642154
UPC #
-
Country of Origin
India

Dimensions

Diameter
42 mm
Height
83mm
Labware Height - Metric
83 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
42 mm
Overall Height - Metric
83 mm

Details

Item
Graduated Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
2 oz.
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
2 oz
Labware Basic Material
Glass
Includes Closure
Yes
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Body Material
Soda Lime Glass
Closure Color
Black
Basic Material
Glass
Bottle Type
Storage
Graduated
Yes
Clarity
Transparent
Capacity - Metric
60 mL
Body Color
Clear
Closure Included
Yes
Capacity - English
2 fl oz
Closure Liner Material
Pulp/Vinyl
ASTM Specification
E438 Type II
USP Specification
Type III

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 42 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.