Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 250mL, 127mm H, PK96

  • Mfr # 5810858B

  • Zoro # G8437161


product price: $147.99
/pk 96, $1.54/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810858B
Zoro #
G8437161
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Labware Screw Closure Size
58-400 mm
Labware Height - Metric
127 mm
Height
127mm
Screw Closure Size
58-400 mm
Overall Height - Metric
127 mm
Body Diameter - Metric
62 mm
Minimum Screw Closure Size
58 mm
Mouth Size
Wide

Details

Item
Graduated Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Capacity - Metric
250 mL
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Sterile/Non-Sterile
Non-Sterile
Closure Included
No
Graduated
Yes
USP Specification
Type III
Capacity - Metric
250 mL
Body Color
Clear
Clarity
Transparent
Capacity - English
8 fl oz
Body Material
Soda Lime Glass
Closure Liner Material
No Closure
Bottle Type
Storage
Basic Material
Glass
ASTM Specification
E438 Type II

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.