Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 500mL, 145mm H, PK48

  • Mfr # 5811670B

  • Zoro # G8389656


product price: $140.99
/pk 48, $2.94/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
Capacity
500ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5811670B
Zoro #
G8389656
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Labware Height - Metric
145 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Screw Closure Size
70-400 mm
Minimum Screw Closure Size
70 mm
Mouth Size
Wide
Body Diameter - Metric
76 mm
Overall Height - Metric
145 mm

Details

Item
Graduated Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Capacity - Metric
500 mL
Bottle/Jar Shape
Round
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
USP Specification
Type III
ASTM Specification
E438 Type II
Capacity - Metric
500 mL
Clarity
Transparent
Basic Material
Glass
Closure Included
No
Bottle Type
Storage
Capacity - English
16.9 fl oz
Body Color
Clear
Closure Liner Material
No Closure
Body Material
Soda Lime Glass
Graduated
Yes

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 70-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.