Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 60mL, 83mm H, PK288

  • Mfr # 5810238B

  • Zoro # G7883206


product price: $289.99
/pk 288, $1.01/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
42 mm
Capacity
60mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810238B
Zoro #
G7883206
UPC #
-
Country of Origin
India

Dimensions

Diameter
42 mm
Height
83mm
Labware Height - Metric
83 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
83 mm
Body Diameter - Metric
42 mm
Mouth Size
Wide

Details

Item
Graduated Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Capacity - Metric
60 mL
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
No Closure
USP Specification
Type III
Body Material
Soda Lime Glass
Body Color
Clear
Bottle Type
Storage
Clarity
Transparent
Capacity - Metric
60 mL
Graduated
Yes
Capacity - English
2 fl oz
ASTM Specification
E438 Type II
Basic Material
Glass
Closure Included
No

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 42 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.