Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, 8 oz., PK24

  • Mfr # 5810858V-26

  • Zoro # G4642181


product price: $101.99
/pk 24, $4.25/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810858V-26
Zoro #
G4642181
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Height
127mm
Labware Height - Metric
127 mm
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Overall Height - Metric
127 mm
Minimum Screw Closure Size
58 mm
Body Diameter - Metric
62 mm

Details

Item
Graduated Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
8 oz.
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Closure Material
PTFE
Includes Closure
Yes
Labware Body Color
Clear
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Graduated
Yes
Basic Material
Glass
Body Material
Soda Lime Glass
USP Specification
Type III
Capacity - English
8 fl oz
Capacity - Metric
250 mL
ASTM Specification
E438 Type II
Closure Color
Black
Closure Liner Material
LDPE/PTFE
Bottle Type
Storage
Body Color
Clear
Closure Included
Yes

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.