Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 1000mL, 33 Glass, Clear

  • Mfr # 20036-1000

  • Zoro # G0055645


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
0.40 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20036-1000
Zoro #
G0055645
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
475 mm
Diameter
64.8 mm
Labware Height - English
19 in
Height
475mm
Body Diameter - Metric
64.8 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
0.40 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Special Features
Markings Made of Enamel, Mixing Cylinders are for Diluting Solutions and Mixing Several Components in a Given Quantity Ratio
Finish
Size 32 Standard Taper Glass Stopper
Labware Capacity - English
32 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Item
Graduated Cylinder
Color
Clear
Specification
ASTM Specification E1272, Style 2
Class
A
Capacity
1000mL
Includes
Pennyhead Glass Stopper
Series
Volumetric Cylinder
Material of Construction
33 Expansion Borosilicate Glass
Labware USP Specification
Type I
Graduated
Yes
Sterile/Non-Sterile
Sterile
Capacity - Metric
1 L
Graduation Increments - Metric
10 mL
Closure Included
Yes
Graduation Increments - English
0.33 oz
Volumetric Calibration
To Contain (TC)
Standards
ASTM E1272
ASTM Specification
E1272
Basic Material
Glass
Minimum Graduation - English
1.69 oz
Body Material
Borosilicate Glass
Base Shape
Hexagonal
Capacity - English
33.8 fl oz
Clarity
Transparent
Bumper Included
No
Maximum Graduation - Metric
1 L
USP Specification
Type I
Body Color
Clear
Closure Type
Pennyhead Stopper
Minimum Graduation - Metric
50 mL
Maximum Graduation - English
33.81 oz

Description

Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.33 oz, Maximum Graduation - Metric 1 L, Minimum Graduation - Metric 50 mL, Body Diameter - Metric 64.8 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.