Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 1000mL, 33 Glass, PK4

  • Mfr # 20039-1000

  • Zoro # G0055575


product price: $664.99
/pk 4, $166.25/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
0.40 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20039-1000
Zoro #
G0055575
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
475 mm
Height
475mm
Labware Height - English
19 in
Diameter
64.8 mm
Body Diameter - Metric
64.8 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
0.40 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Series
Volumetric Cylinder
Includes
Pennyhead Glass Stopper
Labware USP Specification
Type I
Labware Clarity
Transparent
Finish
Size 32 Standard Taper Glass Stopper
Material of Construction
33 Expansion Borosilicate Glass
Specification
ASTM Specification E1272, Style 2
Capacity
1000mL
Labware Body Color
Clear
Item
Graduated Cylinder
Color
Clear
Special Features
Markings Made of Enamel
Class
B
Labware Capacity - English
32 oz
Minimum Graduation - English
1.69 oz
Body Color
Clear
Closure Included
Yes
Sterile/Non-Sterile
Non-Sterile
ASTM Specification
E1272
Base Shape
Hexagonal
Maximum Graduation - Metric
1 L
Bumper Included
No
Capacity - English
33.8 fl oz
Maximum Graduation - English
33.81 oz
Graduation Increments - Metric
10 mL
Minimum Graduation - Metric
50 mL
Basic Material
Glass
Clarity
Transparent
Graduated
Yes
Graduation Increments - English
0.33 oz
Closure Type
Pennyhead Stopper
USP Specification
Type II
Body Material
Borosilicate Glass
Capacity - Metric
1 L
Volumetric Calibration
To Contain (TC)

Description

Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.33 oz, Maximum Graduation - Metric 1 L, Minimum Graduation - Metric 50 mL, Body Diameter - Metric 64.8 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.