Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 100mL, Glass, Clr, PK24

  • Mfr # 20024-100

  • Zoro # G2615667


product price: $671.99
/pk 24, $28.00/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024-100
Zoro #
G2615667
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
255 mm
Height
255mm
Diameter
30 mm
Labware Height - English
10 in
Body Diameter - Metric
30 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware USP Specification
Type I
Labware Body Color
Clear
Labware Capacity - English
3 oz
Labware Clarity
Transparent
Series
Volumetric Cylinder
Special Features
Markings Made of Enamel
Color
Clear
Includes
Bumper, Single Metric Scale
Specification
ASTM Specification E1272, Style 1
Material of Construction
Borosilicate Glass
Item
Graduated Cylinder
Class
B
Capacity
100mL
ASTM Specification
E1272
USP Specification
Type I
Body Material
Borosilicate Glass
Minimum Graduation - English
0.169 oz
Graduation Increments - English
0.033 oz
Closure Included
No
Basic Material
Glass
Maximum Graduation - English
3.38 oz
Volumetric Calibration
To Deliver (TD)
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
100 mL
Capacity - English
3.4 fl oz
Bumper Included
Yes
Maximum Graduation - Metric
100 mL
Graduation Increments - Metric
1 mL
Clarity
Transparent
Body Color
Clear
Graduated
Yes
Minimum Graduation - Metric
5 mL

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.