Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 10mL, 33 Glass, Clr, PK6

  • Mfr # 20036-10

  • Zoro # G0055660


product price: $762.99
/pk 6, $127.17/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.1 mL
Graduation Range
0.003 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20036-10
Zoro #
G0055660
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
170 mm
Labware Height - English
6 in
Diameter
14.25 mm
Height
170mm
Body Diameter - Metric
14.25 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.1 mL
Graduation Range
0.003 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Capacity - English
0.33 oz
Class
A
Color
Clear
Special Features
Markings Made of Enamel, Mixing Cylinders are for Diluting Solutions and Mixing Several Components in a Given Quantity Ratio
Series
Volumetric Cylinder
Includes
Pennyhead Glass Stopper
Specification
ASTM Specification E1272, Style 2
Finish
Size 9 Standard Taper Glass Stopper
Capacity
10mL
Item
Graduated Cylinder
Labware Clarity
Transparent
Material of Construction
33 Expansion Borosilicate Glass
Labware Body Color
Clear
Labware USP Specification
Type I
Graduation Increments - English
0.003 oz
Capacity - English
0.3 fl oz
Body Color
Clear
Sterile/Non-Sterile
Sterile
Bumper Included
No
Clarity
Transparent
Base Shape
Hexagonal
Volumetric Calibration
To Contain (TC)
Maximum Graduation - Metric
10 mL
Maximum Graduation - English
0.33 oz
Graduated
Yes
Minimum Graduation - Metric
1 mL
Body Material
Borosilicate Glass
Closure Included
Yes
ASTM Specification
E1272
Minimum Graduation - English
0.033 oz
Standards
ASTM E1272
Closure Type
Pennyhead Stopper
USP Specification
Type I
Graduation Increments - Metric
0.1 mL
Basic Material
Glass
Capacity - Metric
10 mL

Description

Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.1 mL, Graduation Increments - English 0.003 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 14.25 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.