Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 2000mL, 33 Glass, PK2

  • Mfr # 20040-2000

  • Zoro # G0055487


product price: $412.99
/pk 2, $206.50/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0.676 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20040-2000
Zoro #
G0055487
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
550 mm
Diameter
64.8 mm
Height
550mm
Labware Height - English
21 in
Body Diameter - Metric
64.8 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0.676 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Series
Volumetric Cylinder
Labware Capacity - English
67.6 oz
Labware USP Specification
Type I
Color
Clear
Includes
Pennyhead Glass Stopper
Special Features
Markings Made of Enamel
Specification
ASTM Specification E1272, Style 2
Capacity
2000mL
Labware Clarity
Transparent
Finish
Size 38 Standard Taper Glass Stopper
Item
Graduated Cylinder
Material of Construction
33 Expansion Borosilicate Glass
Labware Body Color
Clear
Class
B
Closure Included
Yes
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile
Volumetric Calibration
To Contain (TC)
Graduation Increments - Metric
20 mL
Capacity - Metric
2 L
Minimum Graduation - Metric
100 mL
Graduation Increments - English
0.67 oz
Body Color
Clear
Minimum Graduation - English
3.381 oz
Clarity
Transparent
Basic Material
Glass
Closure Type
Pennyhead Stopper
Capacity - English
67.6 fl oz
USP Specification
Type II
Body Material
Borosilicate Glass
Base Shape
Hexagonal
ASTM Specification
E1272
Maximum Graduation - Metric
2 L
Maximum Graduation - English
67.62 oz
Bumper Included
No

Description

Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English 0.67 oz, Maximum Graduation - Metric 2 L, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 64.8 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.