Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 2000mL, Glass, Clr, PK4

  • Mfr # 20024-2000

  • Zoro # G2615490


product price: $549.99
/pk 4, $137.50/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0.676 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024-2000
Zoro #
G2615490
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
520 mm
Height
520mm
Diameter
64.8 mm
Labware Height - English
20 in
Body Diameter - Metric
64.8 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0.676 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Clarity
Transparent
Class
B
Specification
ASTM Specification E1272, Style 1
Capacity
2000mL
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Color
Clear
Labware USP Specification
Type I
Special Features
Markings Made of Enamel
Includes
Bumper, Single Metric Scale
Item
Graduated Cylinder
Series
Volumetric Cylinder
Labware Capacity - English
67.6 oz
Graduated
Yes
USP Specification
Type I
ASTM Specification
E1272
Closure Included
No
Clarity
Transparent
Capacity - Metric
2 L
Sterile/Non-Sterile
Non-Sterile
Volumetric Calibration
To Deliver (TD)
Capacity - English
67.6 fl oz
Maximum Graduation - Metric
2 L
Bumper Included
Yes
Minimum Graduation - English
3.381 oz
Body Color
Clear
Maximum Graduation - English
67.62 oz
Graduation Increments - English
0.67 oz
Graduation Increments - Metric
20 mL
Basic Material
Glass
Body Material
Borosilicate Glass
Minimum Graduation - Metric
100 mL

Description

Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English 0.67 oz, Maximum Graduation - Metric 2 L, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 64.8 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.