Zoro Homepage

Graduated Cylinder, 250mL, Glass, Clr, PK12

  • Mfr # 20024-250

  • Zoro # G2616017


product price: $492.99
/pk 12, $41.08/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
0.05 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024-250
Zoro #
G2616017
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
330 mm
Height
330mm
Diameter
30 mm
Labware Height - English
13 in
Body Diameter - Metric
30 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
0.05 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Color
Clear
Includes
Bumper, Single Metric Scale
Capacity
250ml
Series
Volumetric Cylinder
Material of Construction
Borosilicate Glass
Specification
ASTM Specification E1272, Style 1
Labware USP Specification
Type I
Labware Clarity
Transparent
Class
B
Item
Graduated Cylinder
Labware Body Color
Clear
Labware Capacity - English
8 oz
Special Features
Markings Made of Enamel
Body Material
Borosilicate Glass
Volumetric Calibration
To Deliver (TD)
Capacity - Metric
250 mL
Clarity
Transparent
Basic Material
Glass
Graduation Increments - Metric
2 mL
Capacity - English
8.5 fl oz
Bumper Included
Yes
Maximum Graduation - Metric
250 mL
Minimum Graduation - English
0.338 oz
Body Color
Clear
Graduation Increments - English
0.06 oz
Closure Included
No
ASTM Specification
E1272
Maximum Graduation - English
8.45 oz
USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - Metric
10 mL
Graduated
Yes

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.06 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.