Zoro Homepage

Graduated Cylinder, 25mL, 33 Glass, Clr, PK6

  • Mfr # 20036-25

  • Zoro # G0055636


product price: $740.99
/pk 6, $123.50/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20036-25
Zoro #
G0055636
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
215 mm
Diameter
30 mm
Labware Height - English
8 in
Height
215mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 2 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.