Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 460mm H, 1200mL

  • Mfr # 20058-63460

  • Zoro # G7117796


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
1,200 mL
Graduation Subdivisions
Not Specified
Graduation Range
Not Graduated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20058-63460
Zoro #
G7117796
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
460 mm
Diameter
63 mm
Height
460mm
Labware Height - English
18 in
Body Diameter - Metric
63 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
1,200 mL
Graduation Subdivisions
Not Specified
Graduation Range
Not Graduated
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Body Color
Clear
Specification
ASTM E438, Type I, Class A
Labware Capacity - English
40 oz
Color
clear
Labware USP Specification
Type I
Labware Clarity
Transparent
Material of Construction
Borosilicate Glass
Series
Volumetric Cylinder
Item
Graduated Cylinder
Capacity
1200mL
Standards
ASTM D1298, ASTM D287
Capacity - Metric
1.2 L
Graduated
No
Clarity
Transparent
Basic Material
Glass
Body Color
Clear
Base Shape
Hexagonal
ASTM Specification
D1298, D287
Capacity - English
40.6 fl oz
Sterile/Non-Sterile
Non-Sterile
Closure Included
No
USP Specification
Type I
Body Material
Borosilicate Glass
Bumper Included
No

Description

Graduated Cylinder, Capacity - Metric 1.2 L, Capacity - English 40.6 fl oz, Body Diameter - Metric 63 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, ASTM Specification D1298, D287, Basic Material Glass, Special Features Not Applicable, Graduated No, Includes Not Applicable, Base Shape Hexagonal, Bumper Included No, Closure Type Not Applicable, Closure Included No, Standards ASTM D1298, ASTM D287

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.