Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 500mL, 33 Glass, Clear

  • Mfr # 20036-500

  • Zoro # G0055609


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
0.20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20036-500
Zoro #
G0055609
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
380 mm
Height
380mm
Diameter
30 mm
Labware Height - English
15 in
Body Diameter - Metric
30 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
0.20 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Class
A
Special Features
Markings Made of Enamel, Mixing Cylinders are for Diluting Solutions and Mixing Several Components in a Given Quantity Ratio
Labware Body Color
Clear
Capacity
500mL
Labware Capacity - English
16 oz
Specification
ASTM Specification E1272, Style 2
Labware USP Specification
Type I
Series
Volumetric Cylinder
Includes
Pennyhead Glass Stopper
Material of Construction
33 Expansion Borosilicate Glass
Item
Graduated Cylinder
Color
Clear
Finish
Size 32 Standard Taper Glass Stopper
Labware Clarity
Transparent
Basic Material
Glass
Capacity - English
16.9 fl oz
Volumetric Calibration
To Contain (TC)
Maximum Graduation - Metric
500 mL
Clarity
Transparent
Graduated
Yes
Graduation Increments - English
0.16 oz
Sterile/Non-Sterile
Sterile
Minimum Graduation - English
0.845 oz
Body Material
Borosilicate Glass
ASTM Specification
E1272
Minimum Graduation - Metric
25 mL
Body Color
Clear
Closure Included
Yes
Standards
ASTM E1272
USP Specification
Type I
Maximum Graduation - English
16.9 oz
Capacity - Metric
500 mL
Base Shape
Hexagonal
Closure Type
Pennyhead Stopper
Bumper Included
No
Graduation Increments - Metric
5 mL

Description

Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.16 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 25 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.