Zoro Homepage

Graduated Cylinder, 50mL, 33 Glass, Clr, PK6

  • Mfr # 20036-50

  • Zoro # G0055618


product price: $870.99
/pk 6, $145.17/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20036-50
Zoro #
G0055618
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
195 mm
Labware Height - English
7 in
Diameter
30 mm
Height
195mm
Body Diameter - Metric
30 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Series
Volumetric Cylinder
Material of Construction
33 Expansion Borosilicate Glass
Class
A
Capacity
50ml
Labware USP Specification
Type I
Special Features
Markings Made of Enamel, Mixing Cylinders are for Diluting Solutions and Mixing Several Components in a Given Quantity Ratio
Includes
Pennyhead Glass Stopper
Labware Capacity - English
2 oz
Labware Body Color
Clear
Labware Clarity
Transparent
Finish
Size 16 Standard Taper Glass Stopper
Item
Graduated Cylinder
Color
Clear
Specification
ASTM Specification E1272, Style 2
USP Specification
Type I
Volumetric Calibration
To Contain (TC)
ASTM Specification
E1272
Capacity - Metric
50 mL
Body Color
Clear
Body Material
Borosilicate Glass
Basic Material
Glass
Maximum Graduation - English
1.69 oz
Graduated
Yes
Minimum Graduation - Metric
3 mL
Maximum Graduation - Metric
50 mL
Graduation Increments - English
0.033 oz
Capacity - English
1.7 fl oz
Sterile/Non-Sterile
Sterile
Bumper Included
No
Closure Included
Yes
Base Shape
Hexagonal
Clarity
Transparent
Standards
ASTM E1272
Closure Type
Pennyhead Stopper
Graduation Increments - Metric
1 mL
Minimum Graduation - English
0.101 oz

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.